Temperature sensor Type K MF

Article no.: 474120 MF
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £92.66 /pcs.
  • £102.96 /pcs.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range -50 °C
    Error limit Class 2
    Sensor type Magnetic sensor
    Power supply Mains operated
    Response time t99 3 s
    Type of product Temperature sensor

    Identification numbers & Classifications

    Article number 474120 MF
    EAN / GTIN 4029547004414
    Manufacturer number 0602 4892

    Description

    Version:

    Temperature sensor with magnet for surface temperature readings of metals. Self-adhesive. Adhesive force 10 N.

    Note:

    Further temperature sensors on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart