{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Temperature range | -20 °C - 400 °C | |
Accuracy | ±2 °C or 2% | |
Display size | 3.5 in | |
Thermal sensitivity | 0.06 K | |
Image refresh frequency | 9 Hz | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Field of view | 50 × 38 degrees | |
Detector size | 120 × 90 px | |
minimum focal length | 0.228 m | |
Interface | Fluke Connect; Digimatic interface | |
IP Index of Protection | IP 54 | |
Type of product | Thermal imaging camera |
Article number |
474025 PTI120
Copy |
|
EAN / GTIN |
195112031414
Copy |
|
Manufacturer number |
FLUKE PTI120
Copy |
|
Manufacturer/responsible person | Fluke Deutschland GmbH, In den Engematten 14, 79286 GLOTTERTAL, Germany, www.fluke.com |