Voltage and continuity tester T150

Article no.: 473090 T150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £59.80 /pcs.
  • £172.76 /pcs.
on request
In stock
370 pieces in stock
  • IP Index of Protection: IP 64

Product details

Technical Data

Display range AC 6 V - 690 V
Display range DC 6 V - 690 V
Display LED / LCD
IP Index of Protection IP 64
Three phase sequence testing yes
Phase testing 100V – 690V
Polarity testing yes
Continuity testing visual / acoustic
FI/RCD protective switch test current yes
Illumination of probe points yes
Torch function yes
Resistance 0 kO - 1.99 kO
Frequency measurement 40 Hz - 400 Hz
Overvoltage category CAT III 690 V; CAT IV 600 V
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081551 LR3
Type of product Voltage tester

Identification numbers & Classifications

Article number 473090 T150
EAN / GTIN 095969610513

Description

Version:

Two-pole voltage testers with ergonomic one-handed operation for sockets. Measured value display with backlighting. Battery indicator - if the battery is flat the measured voltage can continue to be displayed. Slip-on test prods with wear display.
VDE version

Function:

IP64: Protected against splashed water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

For professional multi-stage voltage, polarity and continuity testing.

Standard:

HSE GS 38 (measurement prods); IEC EN 61243-3.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart