{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 40 | |
Display range AC | 200 V - 1,000 V | |
Overvoltage category | CAT IV / 1000 V | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
Type of product | Voltage tester |
Article number | 473005 |