Pile jacket Autumn Green L

Article no.: 472929554109L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour herbstgrün
    Unisex size L
    Type of product Work jacket

    Identification numbers & Classifications

    Article number 472929554109L
    EAN / GTIN 7330509822463
    Manufacturer number 472929554109L

    Description

    Version:


    Main material
    100% Polyester pile 350g/m²

    Finish
    Extended back, Bottom hem adjustable with elastic band
    Extended cuff with thumb hole and elasticated hem

    Pockets
    Inner pockets
    Side pockets with zipper

    Front closure
    One-way plastic zipper, Inner wind flap with fleece

    Description:

    • At last, in response to long and popular demand, we are proud to present our cosy pile fabric jacket, new this season with a classic cut
    • Made of high-quality pile fabric, the jacket pulls double duty as a snug sweater and doesn't disappoint when you want to stay warm and comfortable
    • It has a high collar, extra long back and thumb holes
    • This jacket is an unbeatable classic in Blåkläder style
    • If you're looking for warmth and protection in one garment, this is the perfect choice for you

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart