VDI60 AV-D50-JHP VDI Holders For Anti-Vibration Tools

Article no.: 4728849
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4728849
EAN / GTIN 7291075426717
Manufacturer number 4728849
L-Number L23990 1847

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 60 mm, Connection Diameter Workpiece Side (DCONWS) 50 mm

Feature:

  • Body Diameter (BD) 83 mm
  • Body Length (LB) 172 mm
  • Clamping Length Workpiece Side (LSCWS) 180 mm
  • Connection Diameter Machine Side (DCONMS) 60 mm
  • Connection Diameter Workpiece Side (DCONWS) 50 mm
  • Flange Diameter (DF) 123 mm
  • Overall Height (OAH) 85 mm
  • Overall Length (OAL) 296 mm
  • Shank Length (LS) 94 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart