VDI40 AV-D20-JHP VDI Holders For Anti-Vibration Tools

Article no.: 4728836
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product VDI tool arbor

    Identification numbers & Classifications

    Article number 4728836
    EAN / GTIN 7291075426588
    Manufacturer number 4728836
    L-Number L23990 1799

    Description

    Description:

    Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 40 mm, Connection Diameter Workpiece Side (DCONWS) 20 mm

    Feature:

    • Body Diameter (BD) 54 mm
    • Body Length (LB) 74 mm
    • Clamping Length Workpiece Side (LSCWS) 80 mm
    • Connection Diameter Machine Side (DCONMS) 40 mm
    • Connection Diameter Workpiece Side (DCONWS) 20 mm
    • Flange Diameter (DF) 83 mm
    • Overall Height (OAH) 65 mm
    • Overall Length (OAL) 159 mm
    • Shank Length (LS) 63 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart