Women's Pile Jacket Autumn Green XS

Article no.: 472729554109XS
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour herbstgrün
    Unisex size XS
    Type of product Work jacket

    Identification numbers & Classifications

    Article number 472729554109XS
    EAN / GTIN 7330509851494
    Manufacturer number 472729554109XS

    Description

    Version:


    Main material
    100% Polyester pile 350g/m²

    Finish
    Extended back, Bottom hem adjustable with elastic band
    Extended cuff with thumb hole and elasticated hem

    Pockets
    Chest pocket with zipper
    Side pockets with zipper

    Front closure
    Two-way plastic zipper, Inner wind flap with fleece

    Details
    Fixed hood

    Description:

    • The Blåkläder pile jacket with a women's cut is a warming companion in a classic style
    • The jacket, which can also be used as a warm sweater, is made of high-quality pile fabric, and has no shortcomings when it comes to keeping you warm and comfortable
    • The jacket has a two-way zip, a hood, an extended back and thumb holes
    • This is an unbeatable classic in Blåkläder style, so if you're looking for both warmth and cosiness in the same garment this is the perfect choice for you
    • Also available in a men's model 4725

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart