Women's Pile Jacket Autumn Green S

Article no.: 472729554109S
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Colour herbstgrün
Unisex size S
Type of product Work jacket

Identification numbers & Classifications

Article number 472729554109S
EAN / GTIN 7330509851470
Manufacturer number 472729554109S

Description

Version:


Main material
100% Polyester pile 350g/m²

Finish
Extended back, Bottom hem adjustable with elastic band
Extended cuff with thumb hole and elasticated hem

Pockets
Chest pocket with zipper
Side pockets with zipper

Front closure
Two-way plastic zipper, Inner wind flap with fleece

Details
Fixed hood

Description:

  • The Blåkläder pile jacket with a women's cut is a warming companion in a classic style
  • The jacket, which can also be used as a warm sweater, is made of high-quality pile fabric, and has no shortcomings when it comes to keeping you warm and comfortable
  • The jacket has a two-way zip, a hood, an extended back and thumb holes
  • This is an unbeatable classic in Blåkläder style, so if you're looking for both warmth and cosiness in the same garment this is the perfect choice for you
  • Also available in a men's model 4725

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart