Carburettor screwdriver DRALL 0,6mm x 3,5mm L.25mm

Article no.: 47241045
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 47241045
EAN / GTIN 4018754030262
Manufacturer number 47241045
L-Number L60010 638

Description

Description:

  • DIN ISO 2380-1, -2, DIN 5264, ISO 2380-1, -2
  • short version
  • Chrome alloy steel, matt chrome plated
  • Black lace

Feature:

  • a: 0,6 mm
  • Gr.: 1
  • L1: 25 mm
  • L2: 80 mm
  • Output profile: Slotted
  • Weight: 34 g
  • Width mm (b): 3,5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart