Women’s softshell jacket XS

Article no.: 471925139933XS
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz / gelb
    Unisex size XS
    Type of product Soft shell jacket

    Identification numbers & Classifications

    Article number 471925139933XS
    EAN / GTIN 7330509776483
    Manufacturer number 471925139933XS

    Description

    Version:


    Main material
    92% polyester, 8% elastane, 3-layer softshell, waterproof 10000 mm, windproof, breathable Ret 20, 0, stretch, 255 g/m²

    Finish
    Extended back, Adjustable hem with drawstring
    Adjustable sleeve end with hook-and-loop and wristlet

    Pockets
    Chest pocket with zipper
    Inner pockets
    Front pockets with zipper

    Details
    Fleece lined collar, High collar
    Removable, adjustable hood
    Good surface for transfer
    D-ring
    Metal button

    Front closure
    Front zipper fitted with small fleece-lined flap, Robust two-way plastic zipper

    Functionality
    Women's cut, Casual fit
    Wind and waterproof material, no taped seams

    Reflex
    Dark reflective tape on shoulders and back

    Description:

    Flexible and versatile soft shell jacket with a feminine cut and adjustable hood. Dark reflectors on the shoulders and back, plus robust zips. The jacket is designed to provide maximum freedom of movement and is made of a stretchy, windproof and waterproof fabric.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart