Grinding tools for automatic saw sharpening machines 300 x 12 x 40 mm M455A802M6B22 /63

Article no.: 471747
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification numbers & Classifications

Article number 471747
EAN / GTIN 9003174717478
Manufacturer number 471747

Description

Description:

TYROLIT offers you a wide range of tools, matched to various grinding machines and tooth pitches. These are suitable for dry and wet grinding for HSS, CV and helical saws. The products are available in different edge profiles form 1, 1F, 1C in the diameter range from 150 - 350 mm.

Feature:

  • Shape: Straight
  • Grain size: 80
  • Vs /max: 63 m/s
  • Specification : M455A802M6B22 /63
  • Dimension (D x D x H): 300 x 12 x 40 mm
  • Diameter: 300 mm
  • Thickness: 12 mm
  • hole: 40 mm
  • Material suitability: Steel, HSS

Advantage:

  • High profile retention
  • For wet grinding
  • Adapted to surface requirements

Application:

  • For dry and wet sanding of HSS, CV and serrated saws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart