390 Setting disc 45 mm

Article no.: 4717065
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product setting ring

    Identification numbers & Classifications

    Article number 4717065
    EAN / GTIN 4059192062767
    Manufacturer number 4717065
    L-Number L40080 3342

    Description

    Version:

    Wear-resistant special gage steel. Hardened and lapped.
    Manufacturing tolerance: ± 1/2 IT 2
    Uncertainty of the actual size: 1/2 IT 1

    The ideal setting standards for indicating snap gauges of the Marameter 840 F and 300P families

    Description:

    Adjusting disc MarGage 390
    • Diameter in mm: 45 mm

    Feature:

    • Calibration type: Uncalibrated
    • Product group name: Standards and measuring standards
    • Product group name: MarGage
    • Product name: Setting disk
    • Product type: 390
    • Diameter in mm: 45 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart