390 Setting disc 12 mm

Article no.: 4717032
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product setting ring

Identification numbers & Classifications

Article number 4717032
EAN / GTIN 4059192062439
Manufacturer number 4717032
L-Number L40080 3317

Description

Version:

Wear-resistant special gage steel. Hardened and lapped.
Manufacturing tolerance: ± 1/2 IT 2
Uncertainty of the actual size: 1/2 IT 1

The ideal setting standards for indicating snap gauges of the Marameter 840 F and 300P families

Description:

Adjusting disc MarGage 390
  • Diameter in mm: 12 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product name: Setting disk
  • Product type: 390
  • Diameter in mm: 12 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart