MASTER RING, 81.0 mm 355E DIN2250-C-81.0, FINISHED

Article no.: 4710101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product setting ring

Identification numbers & Classifications

Article number 4710101
EAN / GTIN 4059192027209
Manufacturer number 4710101
L-Number L40090 463

Description

Version:

  • Wear-resistant special gage steel, hardened and lapped
  • Structural dimensions: DIN 2250, version C
  • Manufacturing tolerance: DIN 2250 (JS4)
  • Uncertainty of the actual size: 1/2 IT 1

Description:

  • 355 E adjusting ring, DIN 2250 C, 81 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product name: Setting ring
  • Product type: 355 E
  • Diameter in mm: 81 mm

Standard:

DIN 2250 C

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart