MASTER RING, 5.0 mm 355E DIN2250-C-5.0, FINISHED

Article no.: 4710020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product setting ring

    Identification numbers & Classifications

    Article number 4710020
    EAN / GTIN 4059192026448
    Manufacturer number 4710020
    L-Number L40080 2452

    Description

    Version:

    • Wear-resistant special gage steel, hardened and lapped
    • Structural dimensions: DIN 2250, version C
    • Manufacturing tolerance: DIN 2250 (JS4)
    • Uncertainty of the actual size: 1/2 IT 1

    Description:

    • 355 E adjusting ring, DIN 2250 C, 5 mm

    Feature:

    • Calibration type: Uncalibrated
    • Product group name: Standards and measuring standards
    • Product group name: MarGage
    • Product name: Setting ring
    • Product type: 355 E
    • Diameter in mm: 5 mm

    Standard:

    DIN 2250 C

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart