Tipper truck

Article no.: 4704
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tilting containers

Identification & Classification

Article number 4704
Copy
EAN / GTIN 4017976047041
Copy
Manufacturer number 4704
Copy
L-Number L90070 29
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

assembled

Description:

Tipper truck with tipping box made of 2 mm thick sheet steel, edge folded over twice at the top, double folded at the bulk edge, welded to be oil-tight. Base made of 3 mm thick edge profiles with integrated forklift pockets. Tread plate and tilt protection, tubular push handle. Powder coating in RAL 5007 blue. 2 swivel and 2 fixed-wheel castors. Wheels with elasticated solid rubber tyres, hubs with ball bearings. TOTALSTOP central braking system on the swivel castors as standard. Mobile and forklift operation. Without drain cock and sieve. Tipping process is triggered manually. For emptying with a forklift truck or for heavy loads, we recommend a tipping container or a self-tipper.

Feature:

Total load capacity (kg): 800
Capacity (litres): 800
Box dimensions (mm): 1321 x 1044 x 735
Dumping edge height with castors (mm): 843
Overall length (mm): 1458
Total width (mm): 1105
Total height (mm): 1099
Tyres: Elasticated solid-rubber blue-grey
Wheel size (mm): 200 x 50

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart