MARTOR SECUMAX VISICUT 47012 , 10 in box

Article no.: 47012.12
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 47012.12
EAN / GTIN 4002632801273
Manufacturer number 47012.12
L-Number L60170 863

Description

Description:

Your visiting card. With a blade.
As fragile as the SECUMAX VISICUT may appear, it is a really sharp cutting tool. And a popular advertiser too. If you look closely, the safety knife is like a business card with an in-built quality blade. So why not also your new business card? Your name, logo and your claim printed on it would always be there when your customers, friends and partners open their letters with it.
  • Basic material:
    Plastic
  • No risk
    The SECUMAX VISICUT is a disposable knife with an injected blade. That's reassuring. Your customers will not come into contact with it, neither when they are cutting or at a blade change because there isn't one.
  • Large surface
    It's not just the surface of the cutting tool required for safe guiding that is large. So too is the space for your advertising message which is then sure to have the required impact.
    Why the extra long and pointed nose in the SECUMAX VISICUT? Because you can place it particularly well in the spaces in between. The cutting material is also led to the blade in a much more reliable way.
  • For any hand
    The SECUMAX VISICUT is lightweight and practical. It is so practical that you will enjoy working longer with it no matter whether you are right or left handed – because this cutting tool is always the perfect match.
  • Ideally placed
    An eyelet on the SECUMAX VISICUT means it can always be kept in an easy to find place. It also fits in any wallet – just like a real business card.
  • Main cutting materials:
    Envelope
    Wrapping, stretch and shrink foil
    Tape
    Layers of foil or paper
    Yarn, cord

Feature:

  • Handling: Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 2, 5 mm
  • Main cutting materials: Envelope, Wrapping, stretch and shrink foil, Tape, Layers of foil or paper, Yarn, cord
  • Abrasion properties: Normal abrasion
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Blade thickness (disposable knife): 0, 30 mm
  • Mounted blade blade shape (knife): Other
  • Mounted blade cutting edges (knife): 1-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: no
  • Blade change lockable: no
  • Possible as promotional item: yes
  • GS mark (text): TÜV-certified

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart