BikeTool: Pocket tool with 9 screwdriving tools and two tire levers

Article no.: 470.Yellow
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 470.Yellow
EAN / GTIN 7610733247448
Manufacturer number PB 470.Yellow
L-Number L60060 1829

Description

Description:

  • BikeTool: Pocket Tool with 9 screwdriving tools and two tire levers
  • 11-in-1 tool as an indispensable companion when out cycling
  • 101 mm long and only 91 g, easily fits in any saddle bag
  • stainless steel adapter for combining key L-wrenches and bits for practical screwdriving tools
  • tyre lever made from high-performance polymer material, extremely robust and durable

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart