470.E - Spare tips for Circlips® pliers 467 and 469

Article no.: 470.E3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 470.E3
EAN / GTIN 3148511778401
Manufacturer number 470.E3
L-Number L60130 1730

Description

Description:

  • Available in straight form and bent at 45° and 90°
  • The respective item no. corresponds to a 2-piece point set

Feature:

  • d [mm]: 0.9
  • d min. - max. [mm]: 8 --> 12 - 3 --> 10
  • Jaws: 90°
  • [g]: 10

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart