Large stopwatch PRISMA

Article no.: 469625 PRISMA
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £52.14 /pcs.
on request
In stock
30 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Article no of the battery / rechargeable battery fitted 081561 LR6
Power supply Battery-powered
Number of batteries contained 1
Measurement technology digital
Width 130 mm
Depth 95 mm
Height 175 mm
Type of product Stop-watch

Identification numbers & Classifications

Article number 469625 PRISMA
EAN / GTIN 2050001056085
Manufacturer number 625.2625-00

Description

Version:

Quartz-regulated stopwatch.
Large digital stopwatch with LCD display. Time resolution selectable: 1/10 sec or 1/100 min. Functions: 2 timers, stop-watch function, countdown with acoustic signal. Programmable sequencing. Standard time display.

Supplied with:

1 battery No. 081561 size LR6.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart