Digital stopwatch

Article no.: 469622
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

In stock

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Article no of the battery / rechargeable battery fitted 081560 357
Power supply Battery-powered
‌Number of batteries contained 1
Measurement technology digital
Type of product Stop-watch

Identification & Classification

Article number 469622
Copy
EAN / GTIN 2050001063380
Copy
Manufacturer number 225.1721-00
Copy
Manufacturer/responsible person HANHART 1882 GmbH, Hauptstraße 33, 78148 GÜTENBACH, Germany, www.hanhart-stoppuhren.com

Description

Version:

LCD display with 8 mm characters, 7 digits / + 2 decimal digits for use as an event counter. Display range 9 h, 59 min, 59.99 s. Display graduation value 1/100 s.

Function:

  • Start / Stop / Reset.
  • Cumulative / Split / Dual measurement.
  • Time of day (2×12 hours a.m. / p.m.).

Supplied with:

Neck cord and 1 battery No. 081560 size 357.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart