Double pointer stopwatch in a case

Article no.: 469610
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

In stock

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scale graduations 1/5 s / 1/100 min
Display time 30 min
Measurement technology analogue
Type of product Stop-watch

Identification & Classification

Article number 469610
Copy
EAN / GTIN 2050001049117
Copy
Manufacturer number 135.0301-30
Copy
Manufacturer/responsible person HANHART 1882 GmbH, Hauptstraße 33, 78148 GÜTENBACH, Germany, www.hanhart-stoppuhren.com

Description

Version:

Diamond turned metal casing (⌀ 55 mm) with ring and enhanced dust and water protection. Shockproof precision mechanism (lever escapement, 7 jewels). Memory pointer for intermediate timings.

Application:

General purpose use for measurements in seconds or in decimals of minutes with any number of intermediate times. Hence specially suitable for timing operations and machine running times.
  • Start and Stop can be pressed at any time during the measurement period.

Supplied with:

Leather case.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart