MARTOR SECUMAX PLASTICUT 46922 , 100 in box

Article no.: 46922.16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Safety knife

    Identification numbers & Classifications

    Article number 46922.16
    EAN / GTIN 4002632801464
    Manufacturer number 46922.16

    Description

    Description:

    Capable of cutting multiple layers.
    The SECUMAX PLASTICUT is different from the other products in our range but only in the detail. But you know: that's what often matters most. Thanks to the generous gap between blade and plastic, the safety knife copes with, for example, film and paper in multiple layers. Due to its width of 3 mm, cutting curves and cutting in tight spaces is also possible. By the way, until its facelift this cutting tool was called the SECUMAX POLYPICK.
    • Basic material:
      Plastic
    • It's all protected
      The quality blade is safely embedded between the nose and the handle. So it only cuts what you really want to cut. And there is no risk to your goods while doing so.
    • Nose for piercing
      You will not put away the SECUMAX PLASTICUT so easily. That's because it is comfortable, light and handy. It has a slightly raised and pointed nose and is therefore ideal for piercing into the material to be cut.
      The SECUMAX PLASTICUT is a disposable knife. Since you do not have to change the blade, neither you nor your staff can come into contact with it. An additional benefit as far as safety is concerned.
    • Ideally placed
      You won't misplace the SECUMAX PLASTICUT so easily. The safety knife is equipped with an eyelet so it can be kept in an easy to find place.
    • Main cutting materials:
      Wrapping, stretch and shrink foil
      Tape
      Layers of foil or paper
      Envelope
      Yarn, cord

    Feature:

    • Handling: Right and left handers
    • Safety technology I: Maximum safety (SECUMAX)
    • Safety technology II: Concealed blade
    • Ergonomics: Ergonomic
    • Cutting depth (summarized): 4 mm
    • Main cutting materials: Wrapping, stretch and shrink foil, Tape, Layers of foil or paper, Yarn, cord, Envelope
    • Abrasion properties: Normal abrasion
    • Holder/eyelet: yes
    • Adhesive tape splitter: no
    • Base material: Plastic
    • soft grip: no
    • Metal detectable: no
    • Blade thickness (disposable knife): 0, 30 mm
    • Blade change without tools: no
    • Blade change lockable: no
    • Possible as promotional item: yes
    • GS mark (text): TÜV-certified

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart