Self-levelling cross-hair laser LINO, Type: L2

Article no.: 468481 L2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
11 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • IP Index of Protection: IP 54
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit 0.2 mm/m
IP Index of Protection IP 54
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Laser class 2
Colour of the laser red
Range 25 m
Range with receiver 80 m
Levelling range ±4 degrees
Threaded socket for stand 1/4 UNC in
Width 60 mm
Height 110 mm
Depth 100 mm
Weight 530 g
Packaging Carrying case
Type of product Cross laser

Identification & Classification

Article number 468481 L2
EAN / GTIN 7640110697528

Description

Version:

Robust, ergonomic plastic casing; proof against dust and splashed water.
Pulse function with power-saving mode. Very long working life of up to 44 h due to Li-ion battery. The magnetic adapter can be attached to any wall that has steel elements. The magnet can be freely pivoted and easily released. Locking for inclined projections and for protection in transport.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Supplied with adapter, Li-ion battery, charger, battery holder, target board and case.

Downloads & documents

Suitable products

Services & product advisors

Login

Your contact person
To shopping cart