Thread repair tool for exhaust gas temperature sensors / probes ∙ 13 mm outside hexagon ∙ Length: 50 mm

Article no.: 4683-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4683-20
EAN / GTIN 4000896253630
Manufacturer number 4683-20

Description

Description:

Application:
Professional re-cutting, cleaning or repair of the mounting threads of the exhaust gas temperature sensors/probes
  • Time saving: Replacement of the exhaust system is no longer necessary in most cases
  • Thread size: M20 x 1.5
  • For NOX sensors on: DAFMERCEDES-BENZ Commercial Vehicles ∙ IVECO ∙ MAN ∙ SCANIARENAULT Commercial Vehicles ∙ Volvo Commercial Vehicles
  • Also suitable for passenger car models where a NOX sensor or particle sensor with thread M20 x 1.5 is installed, e.g. BMWAUDIVWOPELMERCEDES-BENZ
  • With guide bolts and cleaning grooves
  • Guide bolts prevent the thread recutter from tilting and allow exact re-cutting or cleaning of the soot and damaged thread
  • No tilting or tilting when recutting
  • Short design for use in confined spaces
  • 6 cutting surfaces for optimum fit and easy and fast handling
  • High-quality TiAIN coating for extended service life
  • Suitable for use on stainless steel components
  • Made in Germany
  • Drive: 13 mm external hexagon
  • Dimensions / length: 50 mm
Why TiAlN (Titanium Aluminium Nitride) Coating?
  • Suitable for dry machining
  • Ceramic surface minimizes friction
  • Optimum tool life
  • Temperature resistant up to 800°C.
  • No coolant required

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart