Chain tube cutter ∙ 20 – 115 mm

Article no.: 4682-1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification & Classification

Article number 4682-1
Copy
EAN / GTIN 4000896149384
Copy
Manufacturer number 4682-1
Copy
L-Number L60140 10
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Cutting pipes made of galvanized steel, copper, PVC and aluminium up to a wall thickness of 6 mm and 115 mm ⌀
  • Easy adjustment due to T-screw during cutting process
  • 15 cutting wheels made of alloyed steel
  • Surface: nickel-plated
  • Dimensions / length: 315 mm
  • Diameter (min-max): 20 – 115 mm
  • Net weight: 1.21 kg

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart