Chain tube cutter ∙ 15 – 75 mm

Article no.: 4682
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification numbers & Classifications

Article number 4682
EAN / GTIN 4000896022168
Manufacturer number 4682
L-Number L60140 669

Description

Description:

Application:
Cutting of pipes, e.g. made ​​of steel (not stainless steel) up to 2.5 mm wall thickness and 75 mm ⌀
  • Easy adjustment due to T-screw during cutting process
  • Extended cutting diameters are achieved by using extension chain HAZET 4682-01
  • Little effort, fixed with Grip technique
  • Surface: nickel-plated
  • Dimensions / length: 255 mm
  • Diameter (min-max): 15 – 75 mm
  • Net weight: 0.82 kg

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart