Exhaust probe socket ∙ 1/2 inch (12.5 mm) double square, hollow ∙ Outside hexagon profile ∙ Size 17 mm

Article no.: 4680-8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4680-8
EAN / GTIN 4000896254132
Manufacturer number 4680-8

Description

Description:

Application:
Operation of the lambda sensor, particle sensor, NOx sensor and exhaust gas temperature sensor
  • Robust design for stuck exhaust gas probes
  • Double internal square drive 12″ (12.5 mm)
    or actuation via hexagon wrench size 24 mm
  • Wrench size 17 mm for exhaust gas temperature sensors on e.g. MERCEDES-BENZ ∙ AUDI ∙ PORSCHE ∙ SEAT ∙ VW ∙ FIAT ∙ ALFA ROMEO ∙ ŠKODA ∙ LANCIA ∙ OPEL
  • Also suitable for closing the slot to avoid widening the open hexagon
  • Torque-controlled tightening is possible
  • Slot width: 8 mm
  • Surface: Phosphated, oiled
  • Made in Germany
  • Drive: 1/2 inch (12.5 mm) double square hollow
  • Downforce: Outside hexagon profile
  • Width across flats: 17 mm
  • Dimensions / length: 66 mm
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart