Exhaust probe socket ∙ 1/2 inch (12.5 mm) double square, hollow ∙ Outside hexagon profile ∙ Size 22 mm

Article no.: 4680-5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4680-5
EAN / GTIN 4000896057870
Manufacturer number 4680-5
L-Number L60140 3147

Description

Description:

Application:
Installation and removal of the lambda probe (Wrench size 22 mm)
  • On e.g. FORD ∙ BMW ∙ OPEL/VAUXHALL ∙ VW ∙ AUDI ∙ SEAT and ŠKODA
  • Double Inside square drive 12.5 = 1/2
    or operation with hexagon drive Wrench size 30 mm
  • Blister packed
  • Surface: phosphatized, oiled
  • Made in Germany
  • Drive: Double square, hollow 12.5 mm (1/2 inch)
  • Output: Outside hexagon profile
  • Wrench size: 22 mm
  • Net weight: 0.19 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart