Lambda probe socket ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside hexagon profile ∙ Size 22 mm

Article no.: 4680-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 4680-3
EAN / GTIN 4000896022106
Manufacturer number 4680-3
L-Number L60140 2321

Description

Description:

Application:
Lambda probe (Wrench size 22 mm) on VW, AUDI
  • Choice of Inside square drive 12.5 = 1/2″ or
    Outside hexagon 32 mm
  • Long design
  • Surface: chrome-plated
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside hexagon profile
  • Wrench size: 22 mm
  • Dimensions / length: 110 mm
  • Diameter d1 (output side): 41 mm
  • Diameter d2 (drive side): 34.4 mm
  • Net weight: 0.51 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart