Digital 3-Point Internal Micrometer Set 0,275-0,5", Interchange Head IP65, TIN

Article no.: 468-976
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product 3-point internal micrometer

Identification & Classification

Article number 468-976
Copy
EAN / GTIN 4946368563350
Copy
Manufacturer number 468-976
Copy
L-Number L40010 8219
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These are three-point internal micrometers that offer you the following benefits: Interchangeable head set. Titanium-coated measuring pins give you excellent durability and impact resistance. They also have excellent resistance against water and dust (IP65 protection level), allowing you to use this product in machining situations that include splashing coolant fluid. Large LCD display with character height of 7.5 mm enables you to read measurements easily. With setting rings and extensions.

Feature:

Digital/Analogue: Digital
Measuring range: 0.275 - 0.5
Digit step value: 0.001 mm, 0.001 mm/0.00005″ (models up to 4″) / 0.001 mm/0.0001″ (models over 5″)
Remarks: 100 mm extension
Display: LCD, digit height 7.5 mm
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. box, adjusting key, SR-44 battery, adjusting ring, extension tube (only 468-971 to 468-975), works test certificate.
Power supply: 1x battery SR-44
Battery life: Approx. 1.2 years

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart