Digital 3-Point Internal Micrometer Set 6-12mm, Interchange Head IP65, TIN

Article no.: 468-971
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 468-971
    EAN / GTIN 4946368562865
    Manufacturer number 468-971
    L-Number L40010 5213

    Description

    Description:

    These are three-point internal micrometers that offer you the following benefits: Interchangeable head set. Titanium-coated measuring pins give you excellent durability and impact resistance. They also have excellent resistance against water and dust (IP65 protection level), allowing you to use this product in machining situations that include splashing coolant fluid. Large LCD display with character height of 7.5 mm enables you to read measurements easily. With setting rings and extensions.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 6 - 12
    Digit step value: 0.001 mm
    Remarks: 100 mm extension
    Display: LCD, digit height 7.5 mm
    ABS / INC (INC ZERO): Yes
    Low voltage alarm: Yes
    Inch/metric: metric
    Scope of delivery: Incl. box, setting key, 1x battery, setting ring, extension tube, works test certificate (only inside micrometer)
    Power supply: 1x battery SR-44
    Battery life: Approx. 1.2 years

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart