Digital 3-Point Internal Micrometer 0,275-0,35", IP65, TIN, Inch/Metric

Article no.: 468-261
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 468-261
EAN / GTIN 4946368563145
Manufacturer number 468-261
L-Number L40010 9808

Description

Description:

These are three-point internal micrometers that offer you the following benefits: Individual micrometer. Titanium-coated measuring pins give you excellent durability and impact resistance. They also have excellent resistance against water and dust (IP65 protection level), allowing you to use this product in machining situations that include splashing coolant fluid. Large LCD display with character height of 7,5 mm enables you to read measurements easily. Without setting rings or extensions.

Feature:

Digital/Analogue: Digital
Measuring range: 0,275-0,35″
Graduation value: 0.00005″
Display: LCD, digit height 7.5 mm
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. box, setting key, SR-44 battery, factory test certificate
Power supply: 1x battery SR-44
Battery life: Approx. 1.2 years

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart