Short ratchet combination wrench metric 11 mm Safety Lock System

Article no.: 467S.11SLS
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 467S.11SLS
EAN / GTIN 3662424028939
Manufacturer number 467S.11SLS
L-Number L60130 11257

Description

Description:

  • Equipped with the SLS system by FACOM® to prevent accidental falling.
  • The special safety device by means of pressed steel cable with rotation option for more working comfort when working at heights.
  • Ratchet ring spanner with extra short shaft, ideal in very narrow areas
  • Compact and lever-switchable ratchet mechanism
  • Rotation angle 5° (6° for spanner sizes 7, 8 and 9 mm)
  • Ring head bevelled by 15°
  • Fork head bevelled by 15°
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 11
  • B [mm]: 23.0
  • B1 [mm]: 22.0
  • C [mm]: 7.7
  • E [mm]: 5.2
  • E1 [mm]: 7.7
  • E2 [mm]: 3.7
  • L [mm]: 103
  • [g]: 75

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart