Flex-head ratchet wrench set, 8 pieces (5/16″ to 3/4″), holder

Article no.: 467F.JPU8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 467F.JPU8
EAN / GTIN 3148519372663
Manufacturer number 467F.JPU8
L-Number L60130 7259
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Ratchet ring spanner with articulated head: for operating hard-to-reach nuts
  • Compact ratchet mechanism that can be switched by turning the spanner over
  • Turning angle 5° (6° for spanner widths 5/16″ and 3/8″)
  • Ring head that can be turned 180°
  • Fork head bevelled by 15°
  • Silk chrome-plated
  • Case: Productivity and safety = Quick storage, quick retrieval, always at hand
  • Compact and easy to use for on-site applications
  • Chemical resistant.

Feature:

  • A [″]: 5/16 - 3/8 - 7/16 - 1/2 - 9/16 - 5/8 - 11/16 - 3/4
  • [kg]: 0.950

Supplied with:

  • A [″]: 5/16 - 3/8 - 7/16 - 1/2 - 9/16 - 5/8 - 11/16 - 3/4

Services & product advisors

Direct purchase
To shopping cart