Flex-head ratchet wrench, 7/16″

Article no.: 467F.7/16
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 467F.7/16
EAN / GTIN 3148519347869
Manufacturer number 467F.7/16
L-Number L60130 9186

Description

Description:

  • Ratchet ring spanner with articulated head: for operating hard-to-reach nuts
  • Compact ratchet mechanism that can be switched by turning the spanner over
  • Turning angle 5° (6° for spanner widths 5/16″ and 3/8″)
  • Ring head that can be turned 180°
  • Fork head bevelled by 15°
  • Silk chrome-plated

Feature:

  • A [″]: 7/16
  • B [mm]: 22.5
  • B1 [mm]: 21.8
  • E [mm]: 5.4
  • E1 [mm]: 7.7
  • E2 [mm]: 3.6
  • E3 [mm]: 17
  • L [mm]: 141.5
  • [g]: 65

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart