Rapid reversible ratchet wrench, 14 mm

Article no.: 467BS.14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 467BS.14
EAN / GTIN 3662424065910
Manufacturer number 467BS.14
L-Number L60130 9213
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Ratchet ring spanner with extra-short shaft: ideal in very tight spaces
  • Compact and lever-switchable ratchet mechanism
  • Turning angle 5° (6° for spanner sizes 7, 8 and 9 mm)
  • Ring head bevelled by 15°
  • Fork head bevelled by 15°
  • Metric dimensions: 7 to 17 mm
  • Design: chrome-plated, satin finish

Feature:

  • A [mm]: 14
  • B [mm]: 30.8
  • B1 [mm]: 27
  • C [mm]: 11.3
  • E [mm]: 5.9
  • E1 [mm]: 9
  • E2 [mm]: 4.5
  • L [mm]: 115.5
  • [kg]: 0.075

Services & product advisors

Direct purchase
To shopping cart