Flex-head ratchet wrench, 19 mm

Article no.: 467BF.19
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 467BF.19
EAN / GTIN 3662424065248
Manufacturer number 467BF.19
L-Number L60130 9811

Description

Description:

  • Ratchet ring spanner with articulated head: for operating hard-to-reach nuts
  • Compact ratchet mechanism that can be switched by turning the spanner
  • Turning angle 5° (6° for spanner widths 8 and 9 mm)
  • Turnable ring head by 180°
  • Bevelled fork head by 15°
  • Metric dimensions: 8 to 19 mm
  • Construction: chrome-plated, satin finish

Feature:

  • A [mm]: 19
  • B [mm]: 41.2
  • B1 [mm]: 33.9
  • C [mm]: 15.2
  • E [mm]: 7.4
  • E1 [mm]: 11.2
  • E2 [mm]: 5.9
  • L [mm]: 216
  • [kg]: 0.215

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart