Flex-head ratchet wrench, 17 mm

Article no.: 467BF.17
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 467BF.17
    EAN / GTIN 3662424065224
    Manufacturer number 467BF.17
    L-Number L60130 8825

    Description

    Description:

    • Ratchet ring spanner with articulated head: for operating hard-to-reach nuts
    • Compact ratchet mechanism that can be switched by turning the spanner
    • Turning angle 5° (6° for spanner widths 8 and 9 mm)
    • Turnable ring head by 180°
    • Bevelled fork head by 15°
    • Metric dimensions: 8 to 19 mm
    • Construction: chrome-plated, satin finish

    Feature:

    • A [mm]: 17
    • B [mm]: 36.8
    • B1 [mm]: 31.8
    • C [mm]: 15
    • E [mm]: 6.6
    • E1 [mm]: 10.3
    • E2 [mm]: 5.4
    • L [mm]: 191
    • [kg]: 0.167

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart