Pocket set of 8 467B

Article no.: 467B.JP8PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 467B.JP8PB
    EAN / GTIN 3662424068409
    Manufacturer number 467B.JP8PB
    L-Number L60130 10900

    Description

    Description:

    • Ratchet spanner Ultra-Grip: flow-in beads on eye + non-slip fork. Does not slip over nuts, provides optimum safety
    • Ratchet mechanism, compact and reversible by lever. Better accessibility in hard to reach places
    • Retracting angle 5° (7.5° for 6 mm, 6° for 7, 8 and 9 mm). Increased productivity
    • Eye and fork tilt: 15°
    • Metric dimensions: 6 to 41mm
    • Finish: satin chrome plated

    Feature:

    • Weight in kilograms: 0,850

    Supplied with:

    • A [mm]: 8 - 10 - 11 - 12 - 13 - 14 - 17 - 19

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart