Reversible ratchet wrench set, 10 pieces (8 to 19 mm) - Holder

Article no.: 467B.JP10PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 467B.JP10PB
EAN / GTIN 3662424068386
Manufacturer number 467B.JP10PB
L-Number L60130 10580

Description

Description:

  • Ratchet spanner Ultra-Grip: flow-in beads on eye + non-slip fork. Does not slip over nuts, provides optimum safety
  • Ratchet mechanism, compact and reversible by lever. Better accessibility in hard to reach places
  • Retracting angle 5° (7.5° for 6 mm, 6° for 7, 8 and 9 mm). Increased productivity
  • Eye and fork tilt: 15°
  • Metric dimensions: 6 to 41mm
  • Finish: satin chrome plated

Feature:

  • A [mm]: 8 - 10 - 11 - 12 - 13 - 14 - 16 - 17 - 18 - 19
  • [kg]: 1,200

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart