Reversible ratchet wrench, 8 mm

Article no.: 467B.8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 467B.8
EAN / GTIN 3662424064616
Manufacturer number 467B.8
L-Number L60130 8666
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Ratchet spanner Ultra-Grip: flow-in beads on eye + non-slip fork. Does not slip over nuts, provides optimum safety
  • Ratchet mechanism, compact and reversible by lever. Better accessibility in hard to reach places
  • Retracting angle 5° (7.5° for 6 mm, 6° for 7, 8 and 9 mm). Increased productivity
  • Eye and fork tilt: 15°
  • Metric dimensions: 6 to 41mm
  • Finish: satin chrome plated

Feature:

  • A [mm]: 8
  • B [mm]: 18.6
  • B1 [mm]: 16.8
  • C [mm]: 8.2
  • E [mm]: 4.6
  • E1 [mm]: 6.5
  • E2 [mm]: 3.1
  • L [mm]: 140
  • [kg]: 0.034

Services & product advisors

Direct purchase
To shopping cart