467B.11 WRENCH ON PP CARD

Article no.: 467B.11PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 467B.11PB
EAN / GTIN 3662424162107
Manufacturer number 467B.11PB

Description

Description:

  • Ratchet Wrench Ultra-Grip: Inflow bead on eye + non-slip mouth
  • Does not slip over the nuts
  • Provides optimal security
  • Ratchet mechanism KOMPAKT and can be switched via lever
  • Improved accessibility in hard-to-reach places
  • Return angle 5°
  • Increased productivity
  • Eye and mouth tilt: 15°
  • Finish: Satin-gloss chrome-plated

Feature:

  • A [mm]: 11
  • B [mm]: 23,7
  • B1 [mm]: 22
  • C [mm]: 10,6
  • E [mm]: 5,2
  • E1 [mm]: 7,7
  • E2 [mm]: 3,5
  • L [mm]: 165
  • Peso en kilogramos: 0,058

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart