467B.10 WRENCH ON PP CARD

Article no.: 467B.10PB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 467B.10PB
EAN / GTIN 3662424162091
Manufacturer number 467B.10PB
L-Number L60130 11696
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Ratchet Wrench Ultra-Grip: Inflow bead on eye + non-slip mouth
  • Does not slip over the nuts
  • Provides optimal security
  • Ratchet mechanism KOMPAKT and can be switched via lever
  • Improved accessibility in hard-to-reach places
  • Return angle 5°
  • Increased productivity
  • Eye and mouth tilt: 15°
  • Finish: Satin-gloss chrome-plated

Feature:

  • A [mm]: 10
  • B [mm]: 22,7
  • B1 [mm]: 20,2
  • C [mm]: 10,4
  • E [mm]: 5,1
  • E1 [mm]: 7,3
  • E2 [mm]: 3,4
  • L [mm]: 158
  • Peso en kilogramos: 0,049

Services & product advisors

Direct purchase
To shopping cart