TORX® VDE screwdriver T30 L.150mm

Article no.: 46763030
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 46763030
    EAN / GTIN 4018754338214
    Manufacturer number 46763030
    L-Number L60010 7922

    Description

    Description:

    • Reduced blade diameter: For reaching and actuating low-lying screw joints or Screws, for example, in control cabinets
    • Flush closure with the tip of the blade thanks to integrated protective insulation: Saves valuable space and enables optimum access even in the tightest spaces Rolling protection prevents unwanted rolling away from the workplace
    • For internal TORX® screws
    • Chrome alloy steel
    • Blade burnished
    • VDE isolates up to 1000 V.
    • DIN EN 60900
    • Protected to IEC 900 - AC/1000 V AC/1000 V.

    Feature:

    • L1: 150 mm
    • L2: 265 mm
    • Output profile: TORX®
    • Size Output profile: T30
    • Weight: 106 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart