Alternative article:

Perlon plumb line 50 m, ⌀ 1 mm, Type: GR

Article no.: 467588 GR
Discount
7.71 £
(0.13 £ / 1 Metre)
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
102 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour green
Plumb line length 50 m
Plumb line ⌀ 1 mm
Material Perlon
Type of product Plumb line

Identification numbers & Classifications

Article number 467588 GR
EAN / GTIN 4045197882967
Manufacturer number 467588 GR

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart