{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Plumb line length | 3 m | |
Weight | 300 g | |
Type of product | Plumb bob |
Article number | 467580 300 | |
EAN / GTIN | 4975364055064 |
This article |
Recommendations |
|
---|---|---|
Plumb bob, Weight: 300g
on request
In stock
34 pieces in stock
£28.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
358 pieces in stock
£7.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight | 300 g | 200 g |
Plumb line length | 3 m | 5 m |
Type of product | Plumb bob | Plumb bob |