TECH digital clinometer, Type: 500

Article no.: 467563 500
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £71.00 /pcs.
on request
In stock
24 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
Measuring range 360 (4×90°) degrees
Graduations 0.01 degrees
Error limit of electronics module 0.05 (0°; 90°); 0.2 (1° – 89°) degrees
Flatness tolerance 0.07 mm
Power supply Rechargeable battery-powered
Length 175 mm
Width 32 mm
Height 70 mm
Packaging sturdy box
Type of product Clinometer

Identification numbers & Classifications

Article number 467563 500
EAN / GTIN 4005069191252

Description

Version:

Compact and sturdy body, measuring face made of anodised aluminium. Variable attachment methods via Tee-slot, Vee-slot and rare earth magnet system. Illuminated digital display rotates when the position is inverted.
Integral warning function prevents incorrect measurements. Button locking, hold and reference function.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Includes protective case.
2× batteries No. 081561 size LR6.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart