Digital clinometer 3600

Article no.: 467560 3600
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £66.73 /pcs.
on request
In stock
178 pieces in stock
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Product details

Technical Data

Standard Manufacturer’s standard
Article no of the battery / rechargeable battery fitted 081561 6LR61
Measuring range 360 (4×90°) degrees
Graduations 0.01 (0° − 9.99°) / 0.1 (10° − 90°) degrees
Error limit of electronics module 0.05 (0° − 10°) / 0.1 (80° − 90°) / 0.2 (11° − 79°) degrees
Flatness tolerance 0.0762 mm
Power supply Battery-powered
Number of batteries contained 1
Measurement technology digital
Length 153 mm
Width 31 mm
Height 49 mm
Packaging sturdy box
Type of product Clinometer

Identification numbers & Classifications

Article number 467560 3600
EAN / GTIN 2050001668448

Description

Version:

  • Aluminium frame with precision measurement faces, Vee profile at top.
  • Direction arrows in the display facilitate alignment to 0° and 90°.
  • Hold function for retaining the measurement result.
  • Zero setting in any position.

Supplied with:

Storage case and 1 battery No. 081561 size 6LR61.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart